Shop All Self-Drilling Screws
Sarjo Industries
Self-Drilling Screw, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive
Mfr # FR58900
Zoro # G005989161
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FR58900
- Zoro # G005989161
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Self-Drilling Screw |
Description
phillips flat washer head tapping screws, black oxide, entire refill contents. 6 x 1/2 item refill #a12950-50, 8 x 5/8 item refill #a12214-50, 8 x 1-1/2 item refill # a12218-25, 6 x 3/4 item refill #a12951-50, 8 x 3/4 item refill # a12215-50, 10 x 3/4 item refill # a12953-25, 6 x 1" item refill # a12952-50, 8 x 1" item refill # a12216-50, 10 x 1" item refill #a12954-25, 8 x 1/2 item refill #a12213-50, 8 x 1-1/4 item refill # a12217-25, 10 x 1-1/4 item refill #a12955-25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-SSMACH)
- ZORO SELECT Thin Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51090.160.0001)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07410.075.0150)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.030.0010)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (0808KPM)
- TEKS Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1029000)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14114)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50883)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09832)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (198107-50)
- ACEDS 10-16 x 1 in. Hex Washer Head Self Drilling Screw (5034251)
- Sarjo Industries Self-Tapping Screws