Shop All Hollow Wall Anchors
Sarjo Industries
Screw Anchor, 1-1/2" L, Nylon
Mfr # FR57200
Zoro # G005741462
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Anchor Length 1-1/2"
- Thread Size 1/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FR57200
- Zoro # G005741462
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | 1/4" |
Details
Item | Screw Anchor |
Material | Nylon |
Head Type | Truss |
Description
. 1/4 x 1" truss head, grip 1/8 to 1/4 zinc, item refill #09631-25, 1/4 x 1-1/2 truss head, grip 1/2 to 3/4 zinc, item refill #09633-25, 1/4 x 2" truss head, grip 3/4 to 1-1/4 zinc, item refill #09634-15, 1/8" short, grip 1/8 to 1/2, item refill # 09817-25, 1/8" long, grip 5/8 to 7/8, item refill #09818-25, 3/16" short, grip 1/8 to 5/8, item refill #09819-15, 3/16" long, grip 5/8 to 1-3/16, item refill #09820-15, medium grip 3/8 to 1/2, item refill #14887-25, large, grip 5/8 to 3/4, item refill #14888-15, nylon, item refill #09740-25, zinc alloy, item refill #09741-25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R037)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Stainless Steel, 316, Plain Finish (U55070.025.7200)
- PRECISION BRAND Slotted Shim with Tab A, 0.0010" Thickness, Pk20 (42118)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0100)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02286-PWR)
- RAWLPLUG Wall Anchor, 3-1/8" L, Steel, 50 PK (R-X0-SM-08080)
- HILLMAN 370109 0.13 x 2 in. Truss Head Toggle Bolt, 50PK (846334)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0300)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50396)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376647)
- Sarjo Industries Hollow Wall Anchors