Shop All Hollow Wall Anchors
Sarjo Industries
Plastic Anchors & Screws W/Masonry Bits, Refill For FK57000
Mfr # FR57000
Zoro # G705127528
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FR57000
- Zoro # G705127528
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Material | Plastic |
Description
plastic anchors & screws w/masonry bits, entire refill contents, for fk57000. 6 x 3/4, item refill #01203-100, 8 x 3/4, item refill #01210-100, 10 x 1", item refill #01219-100, 14 x 1-1/2, item refill #01234-50, #6-8 x 3/4, item refill #35089-100, #8-10 x 7/8, item refill #35090-100, #10-12 x 1", item refill #35091-100, #14-16 x 1-3/8, item refill #35092-50, 3/16 masonry bit, item refill #ch-cm86-3/16-1, 3/16 masonry bit, item refill #ch-cm86-3/16-1, 1/4 masonry bit, item refill #ch-cm86-1/4-1, 5/16 masonry bit, item refill #ch-cm86-5/16-1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 3/16" Dia., 1" L, Steel Zinc Plated, 100 PK (54843)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052003GR)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 30 PK (62096)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x4 L, PK25 (WWG-CLPZ-174)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0600)
- MKT FASTENING Screw Anchor, Nylon, 100 PK (8561000)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02328-PWR)
- X1 TOOLS 3/16" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1030x1)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 6 PK (38763)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-1/4-96)
- Sarjo Industries Hollow Wall Anchors