Shop All Sheet Metal Screws
Sarjo Industries
Phillips Pan Head Sheet Metal Screws, 18-8 Stainless Steel, Large Drawer Asst, 24 Items, 803 Pieces
Mfr # FK57800
Zoro # G105106659
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK57800
- Zoro # G105106659
- Country of Origin United States
- Category Sheet Metal Screws
Details
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
phillips pan head sheet metal screws,18-8 stainless steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 4 x 3/8, item refill # 34451-50, 6 x 3/8, item refill # 34459-50, 8 x 1/2, item refill # 34470-50, 10 x 1/2, item refill # 34480-50, 12 x 1/2, item refill # 34491-20, 14 x 3/4, item refill # 34503-10, 4 x 1/2, item refill # 34452-50, 6 x 1/2, item refill # 34460-50, 8 x 3/4, item refill # 34472-50, 10 x 3/4, item refill # 34482-25, 12 x 3/4, item refill # 34493-20, 14 x 1", item refill # 34504-10, 4 x 5/8, item refill # 34453-50, 6 x 3/4, item refill # 34462-50, 8 x 1", item refill # 34473-50, 10 x 1", item refill # 34483-25, 12 x 1", item refill # 34494-20, 14 x 1-1/2, item refill # 34506-8, 4 x 3/4, item refill # 34454-50, 6 x 1", item refill # 34463-50, 8 x 1-1/4, item refill # 34474-25, 10 x 1-1/2, item refill # 34485-25, 12 x 1-1/2, item refill # 34496-10, 14 x 2", item refill # 34507-5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09837)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK (M01250.100.0035)
- CALBRITE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200FW10)
- ZORO SELECT Cotter Pin, Hairpin, 0.148"Dx3-5/16" L, PK5 (3DYT4)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62342)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50846)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53692)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932083)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0125)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1624PK)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0250)
- Sarjo Industries Self-Tapping Screws