Shop All Nut Assortments
Sarjo Industries
Nuts, Flats & Locks, 18-8 Stainless Steel, Small Drawer Assortment, 15 Items, 660 Pieces
Mfr # FK17450
Zoro # G005741479
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Number of pieces 660
- Number of different sizes 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sarjo Industries
- MFR # FK17450
- Zoro # G005741479
- Country of Origin United States
- Category Nut Assortments
Dimensions
Number of different sizes | 15 |
Details
Item | Fasteners Assortment |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Number of pieces | 660 |
Description
nuts, flat & lock washers-18-8 stainless steel, small drawer assortment. Tray dimensions: (13-3/8"w x9-1/4"d x 2"h). 1/4-20 uss, item refill #33800-50, 5/16-18 uss, item refill #33801-50, 3/8-16 uss, item refill #33802-25, 7/16-14 uss, item refill #33803-20, 1/2-13 uss, item refill #33804-15, 1/4, item refill #33908-100, 5/16, item refill #33909-50, 3/8, item refill #33910-50, 7/16, item refill #33911-25, 1/2, item refill #33912-25, 1/4, item refill #33928-100, 5/16, item refill #33929-50, 3/8, item refill #33930-50, 7/16, item refill #33931-25, 1/2, item refill #33932-25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK (33476)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (27F0808.1-EA-50)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U33620.012.0043)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 100 PK (SD88BS203)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- L.H. DOTTIE L.H. Dottie Assorted Hex Nut Kit (339)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ALLSTAR Replacement J-Bolts with Nuts for 76100 & 76101 (ALL99175)
- TITAN FASTENERS 315 Piece Finished Hex Nut Assortment - 1/4" to 5/8" - Grade 2 - Coarse Thread (TFP6AAU315)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- Sarjo Industries Nut Assortments