Shop All Screw & Bolt Assortments
Sarjo Industries
Metric Socket Head Cap Screw Kit - Small Drawer Assortment - M4 to M12 - 24 Items, 720 Pieces
Mfr # FK18550
Zoro # G905102622
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of pieces 720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK18550
- Zoro # G905102622
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Socket Head Cap Screw Assortment |
System of Measurement | Metric |
Number of pieces | 720 |
Description
included: m4 x 10 - pitch .70 (50) m4 x 12 - pitch .70 (50) m4 x 16 - pitch .70 (50) m4 x 20 - pitch .70 (50) m5 x 12 - pitch .80 (50) m5 x 16 - pitch .80 (50) m5 x 20 - pitch .80 (50) m5 x 30 - pitch .80 (50) m6 x 12 - pitch 1.00 (50) m6 x 16 - pitch 1.00 (50) m6 x 20 - pitch 1.00 (25) m6 x 30 - pitch 1.00 (25) m8 x 16 - pitch 1.25 (25) m8 x 20 - pitch 1.25 (25) m8 x 25 - pitch 1.25 (25) m8 x 30 - pitch 1.25 (25) m10 x 20 - pitch 1.50 (15) m10 x 25 - pitch 1.50 (15) m10 x 30 - pitch 1.50 (10) m10 x 40 - pitch 1.50 (10) m12 x 25 - pitch 1.75 (5) m12 x 30 - pitch 1.75 (5) m12 x 40 - pitch 1.75 (5) m12 x 50 - pitch 1.75 (5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- SENCO Collated Siding Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003106)
- VAST Spring Nut, 7/16"-14, 100 PK (V200 7/16-100)
- ZORO SELECT Low Crown Cap Nut, #6-32, Steel, Zinc Plated, 11/32 in H, 10 PK (CPB179)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE68GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish (FHCS631)
- KLEER CRTXSCRW 2-3/4"" 50LFT/BX (KFS50SM)
- ZORO SELECT Screw Assortment, Alloy Steel, Chrome Plated Finish (MK573H)
- Sarjo Industries Screw & Bolt Assortments