Shop All Screw & Bolt Assortments
Sarjo Industries
Metric Phillips Pan Head Machine Screws W/Nuts, Zinc Plated Steel, Refill For FK58500
Mfr # FR58500
Zoro # G705068395
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FR58500
- Zoro # G705068395
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Machine Screw Assortment |
System of Measurement | Metric |
Material | Steel |
Description
metric phillips pan head machine screws w/nuts, zinc plated steel, entire refill contents. M3 x 6 item refill #35605-50 item refill #35662-50, m4 x 8 item refill #35614-50 item refill #33123-50, m5 x 10 item refill #35626-25 item refill #33124-25, m6 x 12 item refill #35637-25 item refill #14714-25, m8 x 16 item refill #35648-15 item refill #14716-25, m10 x 20 item refill #35656-10 item refill #14718-10, m3 x 8 item refill #35606-50, m4 x 10 item refill #35615-50, m5 x 12 item refill #35627-25, m6 x 16 item refill #35638-25, m6 x 16 item refill #35638-25, m8 x 20 item refill #35649-15, m10 x 25 item refill #35657-10, m3 x 10 item refill #35607-50, m4 x 12 item refill #35616-50, m5 x 16 item refill #35628-25, m6 x 20 item refill #35640-25, m8 x 25 item refill #35650-15, m10 x 30 item refill #35658-10, m3 x 12 item refill #35608-50, m4 x 16 item refill #35617-50, m5 x 20 item refill #35630-25, m6 x 25 item refill #35642-25, m8 x 30 item refill #35651-15, m10 x 40 item refill # 35660-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x60)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.025.0075)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR120HDG)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (A458006000W)
- ZORO SELECT 1/2-13X6 BOLT SQUARE MACHINE PLAIN (5096BMQ)
- KASAWARE Breakaway Screws, 20PK (KFFBR-A-ZN20)
- PERFORMANCE TOOL 200-Pc Sae Hex Set Screw Assortment Hdwr Kit-Hex Sc, W5237 (W5237)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO8FT)
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900011)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO88)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS1NB12GR)
- Sarjo Industries Screw & Bolt Assortments