Shop All Screw & Bolt Assortments
Sarjo Industries
Metric J.I.S. Hex Flange Bolts & Nuts, Small Drawer Assortment, 24 Items, 229 Pieces
Mfr # FK19730
Zoro # G305127539
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of pieces 229
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK19730
- Zoro # G305127539
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Flange Bolt Assortment |
System of Measurement | Metric |
Number of pieces | 229 |
Description
metric j.i.s. Hex flange bolts & nuts, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). M6 x 1.00 x 12, item refill #a17315-12, m6 x 1.00 x 30, item refill #a18808-10, m8 x 1.25 x 12 item refill #a18980-8, m10 x 1.25 x 20, item refill #a17189-6, m10 x 1.25 x 40, item refill #a17191-6, m6 x 1.00 x 16 item refill #a17316-12, m6 x 1.00 x 35 item refill #a21049-8, m8 x 1.25 x 16 item refill #a17387-8, m8 x 1.25 x 35 item refill #a21052-8, m10 x 1.25 x 25 item refill #a21054-8, m6 x 1.00 item refill #a16769-20, m6 x 1.00 x 20 item refill #a18807-10, m6 x 1.00 x 40 item refill #a18809-8, m8 x 1.25 x 20 item refill #a17388-8, m8 x 1.25 x 40 item refill #a17390-8, m10 x 1.25 x 30 item refill #a17190-8, m8 x 1.25 item refill #a16830-20, m6 x 1.00 x 25 item refill #a21048-10, m6 x 1.00 x 45 item refill #a21050-8 m8 x 1.25 x 25 item refill #a21051-8, m10 x 1.25 x 16 item refill #a17188-6, m10 x 1.25 x 35 item refill #a21055-6, m10 x 1.25 item refill #a16470-15.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51410.125.0001)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x6 1/2 L (U39665.050.0575)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0800)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO8FT)
- HAMMOND 10-32 Thumb Screws, 25-Count (TSCREW1032-25)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish (JBDL24AGU)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (CPS1NA96GR)
- KEEN 150 Piece Hitch Pin Assortment Kit (KE781472)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- Sarjo Industries Screw & Bolt Assortments