Shop All Screw & Bolt Assortments
Sarjo Industries
Metric J.I.S. Hex Flange Bolts & Nuts, Large Drawer Assortment, 24 Items, 229 Pieces
Mfr # FK59730
Zoro # G505127537
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of pieces 229
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK59730
- Zoro # G505127537
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Flange Bolt Assortment |
System of Measurement | Metric |
Number of pieces | 229 |
Description
metric j.i.s. Hex flange bolts & nuts, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). M6 x 1.00 x 12, item refill #a17315-12, m6 x 1.00 x 30, item refill #a18808-10, m8 x 1.25 x 12 item refill #a18980-8, m10 x 1.25 x 20, item refill #a17189-6, m10 x 1.25 x 40, item refill #a17191-6, m6 x 1.00 x 16 item refill #a17316-12, m6 x 1.00 x 35 item refill #a21049-8, m8 x 1.25 x 16 item refill #a17387-8, m8 x 1.25 x 35 item refill #a21052-8, m10 x 1.25 x 25 item refill #a21054-8, m6 x 1.00 item refill #a16769-20, m6 x 1.00 x 20 item refill #a18807-10, m6 x 1.00 x 40 item refill #a18809-8, m8 x 1.25 x 20 item refill #a17388-8, m8 x 1.25 x 40 item refill #a17390-8, m10 x 1.25 x 30 item refill #a17190-8, m8 x 1.25 item refill #a16830-20, m6 x 1.00 x 25 item refill #a21048-10, m6 x 1.00 x 45 item refill #a21050-8 m8 x 1.25 x 25 item refill #a21051-8, m10 x 1.25 x 16 item refill #a17188-6, m10 x 1.25 x 35 item refill #a21055-6, m10 x 1.25 item refill #a16470-15.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA-100037USA-100BX)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07783)
- MIDWEST FASTENER 10mm-1.5 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 8PK (31203)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Drawer Assortment (T1275D8C)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1LAA7GR)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Stainless Steel 18-8 Coarse Thread Bolt and Nut Bin Assortment (T2230BASS)
- ZORO SELECT 1-8X7 BOLT SQUARE MACHINE PLAIN (100112BMQ)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 310 PCS (832DS)
- GARDNER BENDER Electrician Screw Kit, Silver (SK-632T)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- Sarjo Industries Screw & Bolt Assortments