Shop All Screw & Bolt Assortments
Sarjo Industries
Metric Hex Head Cap Screw Kit - Small Drawer Assortment - M3 to M6 - 20 Items, 805 Pieces
Mfr # FK18210
Zoro # G605102595
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of Pieces 805
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK18210
- Zoro # G605102595
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Hex Head Cap Screw Assortment |
System of Measurement | Metric |
Number of Pieces | 805 |
Description
included screws: m3 x .50 x 10 (25) m3 x .50 x 16 (25) m3 x .50 x 20 (25) m3 x .50 x 25 (20) m4 x .70 x 10 (25) m4 x .70 x 16 (25) m4 x .70 x 20 (25) m4 x .70 x 25 (20) m5 x .80 x 10 (20) m5 x .80 x 16 (20) m5 x .80 x 20 (15) m5 x .80 x 25 (15) m6 x 1.00 x 12 (15) m6 x 1.00 x 20 (15) m6 x 1.00 x 25 (10) m6 x 1.00 x 30 (10) included nuts: m3 x .50 (50) m4 x .70 (50) m5 x .80 (25) m6 x 1.00 (20) included washers: 3mm flat (50) 3mm lock (50) 4mm flat (50) 4mm lock (50) 5mm flat (50) 5mm lock (50) 6mm flat (25) 6mm lock (25)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- ZORO SELECT #8-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0300)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- MIDWEST FASTENER Tab Weld Nut, 3/8"-16, Steel, 7/16" Lg, 8 PK (931387)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA8C)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL88)
- PROSOURCE Screw Wood Self-Tap Asst 240Pc (61416)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC5GR)
- PERFORMANCE TOOL 200-Pc Hex Washer Self Drilling Hdwr Kit-Screws, W5220 (W5220)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- Sarjo Industries Screw & Bolt Assortments