Shop All Screw & Bolt Assortments
Sarjo Industries
Metric Hex Cap Screw Kit - Large Drawer Assortment - Grade 10.9 - M6 to M12 - 28 Items, 655 Pcs
Mfr # FK58220
Zoro # G805102623
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of pieces 655
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sarjo Industries
- MFR # FK58220
- Zoro # G805102623
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Hex Head Cap Screw Assortment |
System of Measurement | Metric |
Number of pieces | 655 |
Description
included screws: m6 x 1.00 x 12 (25) m6 x 1.00 x 20 (25) m6 x 1.00 x 30 (25) m6 x 1.00 x 40 (20) m8 x 1.25 x 16 (20) m8 x 1.25 x 25 (20) m8 x 1.25 x 35 (15) m8 x 1.25 x 50 (15) m10 x 1.50 x 20 (15) m10 x 1.50 x 30 (15) m10 x 1.50 x 40 (10) m10 x 1.50 x 50 (10) m12 x 1.75 x 30 (10) m12 x 1.75 x 40 (10) m12 x 1.75 x 50 (5) m12 x 1.75 x 60 (5) included nuts: m6 x 1.00 (50) m8 x 1.25 (25) m10 x 1.50 (20) m12 x 1.75 (15)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08816)
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- MIDWEST FASTENER 7/8" x 4-1/2" Grade 5 Steel Red Headed Hitch Pins (51139)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- HAMMOND 10-32 Countersunk Screws, 25-Count (1421A25B)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (CPS1NA96GR)
- ZORO SELECT 5/8-11X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6224BMG)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- ZORO SELECT Carriage Bolt Assortment, Steel, Zinc Plated Finish (JBDL16CTA)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- Sarjo Industries Screw & Bolt Assortments