Shop All Screw & Bolt Assortments
Sarjo Industries
Machine Screw Assortment, Steel, 1715 PCS
Mfr # FK51500
Zoro # G805068394
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Number of pieces 1715
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK51500
- Zoro # G805068394
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Number of pieces | 1715 |
Description
phillips pan head machine screws with nuts - zinc plated steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 4-40 x 1/4", 39016-50, 4-40 nuts, 00660-50, 6-32 x 1/4", 39030-50, 6-32 nuts, 00662-50, 8-32 x 3/8", 39046-50, 8-32 nuts, 00663-50, 10-32 x 1/2", 39076-50, 10-32 nuts, 00664-50, 10-24 x 1/2", 39062-50, 10-24 nuts, 00665-50, 1/4-20 x 3/4", 39092-25, 1/4-20 nuts, 00313-25, 4-40 x 3/8", item refill # 39018-100, 6-32 x 3/8", item refill # 39032-100, 8-32 x 1/2", item refill # 39048-100, 10-32 x 3/4", item refill # 39078-50, 10-24 x 3/4", item refill # 39064-50, 1/4-20 x 1", item refill # 39094-25, 4-40 x 1/2", item refill # 39020-100, 6-32 x 1/2", item refill # 39034-100, 8-32 x 3/4", item refill # 39050-100, 10-32 x 1", item refill # 39080-50, 10-24 x 1", item refill # 39066-50, 1/4-20 x 1-1/2", item refill # 39096-25, 4-40 x 3/4, item refill # 39022-100, 6-32 x 3/4, item refill # 39036-100, 8-32 x 1", item refill # 39052-50, 10-32 x 1-1/2, item refill # 39082-25, 10-24 x 1-1/2, item refill # 39068-25, 1/4-20 x 2", item refill # 39098-15.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 13/32L, w/2 Rings (WWG-HLPGRR-041)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03748)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Rubber, 25 PK (1095PK)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1NA94GR)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PHPNMS)
- HANDI-CHEK Set Screw Assort 400pc (DISP-SET400)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE68GR)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- Sarjo Industries Screw & Bolt Assortments