Shop All Screw & Bolt Assortments
Sarjo Industries
Machine Screw Assortment, Steel, 1375 PCS
Mfr # FK51450
Zoro # G705068364
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Number of Pieces 1375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK51450
- Zoro # G705068364
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Number of Pieces | 1375 |
Description
phillips flat head machine screws with nuts, zinc plated steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 4-40 x 1/4", 14126p-50, 4-40 nuts, 00660-50, 6-32 x 1/4", 14132p-50, 6-32 nuts, 00662-50, 8-32 x 3/8", 14142p-50, 8-32 nuts, 00663-50, 10-24 x 1/2", 14162p-50, 10-24 nuts, 00665-50, 1/4-20 x 1/2", 14180p-25, 1/4-20 nuts, 00313-25, 4-40 x 3/8", item refill # 14127p-100, 6-32 x 3/8", item refill # 14133p-100, 8-32 x 1/2", item refill # 14143p-50, 10-24 x 3/4" item refill # 14164p-50, 1/4-20 x 3/4", item refill # 14182p-25, 4-40 x 1/2", item refill # 14128p-100, 6-32 x 1/2", item refill # 14134p-100, 8-32 x 3/4", item refill # 14145p-50, 10-24 x 1", item refill # 14166p-25, 1/4-20 x 1", item refill # 14184p-25, 4-40 x 3/4", item refill # 14130p-100, 6-32 x 3/4", item refill # 14136p-100, 8-32 x 1" item refill # 14147p-50, 10-24 x 1-1/2", item refill # 14168p-25, 1/4-20 x 1-1/2", item refill # 14186p-25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-12, Plain Finish (36129)
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 100PK (50273)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Round Head, 20 Degrees (HL27ASBS)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL88)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 USS Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL5)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24PFMS50)
- Sarjo Industries Screw & Bolt Assortments