Shop All Screw & Bolt Assortments
Sarjo Industries
Machine Screw Assortment, Steel, 1375 PCS
Mfr # FK11450
Zoro # G905068386
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Number of Pieces 1375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK11450
- Zoro # G905068386
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Number of Pieces | 1375 |
Description
phillips flat head machine screws with nuts - zinc plated steel, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). 4-40 x 1/4", 14126p-50, 4-40 nuts, 00660-50, 6-32 x 1/4", 14132p-50, 6-32 nuts, 00662-50, 8-32 x 3/8", 14142p-50, 8-32 nuts, 00663-50, 10-24 x 1/2", 14162p-50, 10-24 nuts, 00665-50, 1/4-20 x 1/2", 14180p-25, 1/4-20 nuts, 00313-25, 4-40 x 3/8", item refill # 14127p-100, 6-32 x 3/8", item refill # 14133p-100, 8-32 x 1/2", item refill # 14143p-50, 10-24 x 3/4" item refill # 14164p-50, 1/4-20 x 3/4", item refill # 14182p-25, 4-40 x 1/2", item refill # 14128p-100, 6-32 x 1/2", item refill # 14134p-100, 8-32 x 3/4", item refill # 14145p-50, 10-24 x 1", item refill # 14166p-25, 1/4-20 x 1", item refill # 14184p-25, 4-40 x 3/4", item refill # 14130p-100, 6-32 x 3/4", item refill # 14136p-100, 8-32 x 1" item refill # 14147p-50, 10-24 x 1-1/2", item refill # 14168p-25, 1/4-20 x 1-1/2", item refill # 14186p-25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.100.0050)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (4ZU81)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 2 in L, 18-8 Stainless Steel Plain, 500 PK (1432APP188)
- NEWPORT FASTENERS Sheet Metal Screw, #8-18 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (137814-10000)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Drawer Assortment (T1275D8C)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18DYAWN400)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Stainless Steel 18-8 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BASS)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CRMS50)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24JMR25)
- Sarjo Industries Screw & Bolt Assortments