Shop All Screw & Bolt Assortments
Sarjo Industries
Machine Screw Assortment, 18-8 Stainless Steel, 1350 PCS
Mfr # FK17770
Zoro # G905068430
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Number of Pieces 1350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sarjo Industries
- MFR # FK17770
- Zoro # G905068430
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Number of Pieces | 1350 |
Description
phillips pan head machine screws with nuts, 18-8 stainless steel, small drawer assortment. Tray dimensions: (13-3/8"w x9-1/4"d x 2"h). 4-40 x 1/4, item refill #34330-50, 4-40 nuts, 33841-50, 6-32 x 1/4 item refill #34338-50, 6-32 nuts, 33842-50, 8-32 x 3/8, item refill #34349-50, 8-32 nuts, 33843-50, 10-32 x 1/2, item refill #34360-50, 10-32 nuts, 33845-50, 10-24 x 1/2, item refill #34372-50, 1/4-20 x 3/4, item refill #34384-15, 1/4-20 nuts, 33800-25, 4-40 x 3/8, item refill # 34331-100, 6-32 x 3/8, item refill # 34339-100, 8-32 x 1/2, item refill #34350-50, 10-32 x 3/4, item refill #34362-25, 10-24 x 3/4, item refill #34374-25, 1/4-20 x 1", item refill #34385-15, 4-40 x 1/2, item refill #34332-100, 6-32 x 1/2, item refill #34340-100, 8-32 x 3/4, item refill #34352-50, 10-32 x 1", item refill #34363-25, 10-24 x 1", item refill #34375-25, 1/4-20 x 1-1/2, item refill #34387-10, 4-40 x 3/4, item refill #34334-50, 6-32 x 3/4, item refill #34342-50, 8-32 x 1, item refill #34353-25, 10-32 x 1-1/2, item refill #34365-25, 10-24 x 1-1/2, item refill #34377-25, 1/4-20 x 2, item refill #34388-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/8x1/8 L, Pk100 (5BY14)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 25 PK (39566)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38407)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- HILLMAN Machine Screw & Nut Assortment Kit (130205)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA8C)
- ZORO SELECT Nut and Screw Assortment, Nylon, Zinc Plated Finish (8661)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Stainless Steel 18-8 Coarse Thread Bolt and Nut Fastener Assortment, 4PK (T5445HOSS)
- ZORO SELECT Barrel Bolt Assortment, Stainless Steel, Black Oxide Finish (Z4401-KIT)
- PROSOURCE Washer S/D Scrw Hex Asst 200Pc (61450)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- Sarjo Industries Screw & Bolt Assortments