Shop All Screw & Bolt Assortments
Sarjo Industries
Machine Screw Assortment, 18-8 Stainless Steel, 1040 PCS
Mfr # FK57760
Zoro # G405068411
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Number of pieces 1040
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK57760
- Zoro # G405068411
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Number of pieces | 1040 |
Description
phillips flat head machine screws, 18-8 stainless steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 6-32 x 1/4, item refill #34207-100, 8-32 x 3/8, item refill #34215-100, 10-24 x 1/2, item refill #34234-50, 10-32 x 1/2, item refill #34225-50, 1/4-20 x 1/2, item refill #34243-25, 6-32 x 3/8, item refill #34208-100, 8-32 x 1/2, item refill #34216-100, 10-24 x 3/4, item refill #34236-50, 10-32 x 3/4, item refill #34227-50, 1/4-20 x 3/4, item refill #34245-25, 6-32 x 1/2, item refill #34209-100, 8-32 x 3/4, item refill #34218-50, 10-24 x 1", item refill #34237-25, 10-32 x 1", item refill #34228-25, 1/4-20 x 1", item refill #34246-25, 6-32 x 3/4, item refill #34211-50, 8-32 x 1", item refill #34219-50, 10-24 x 1-1/2, item refill #34239-25, 10-32 x 1-1/2, item refill #34230-25, 1/4-20 x 1-1/2, item refill #34248-15.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK25 (U39080.043.0100)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0405)
- ZORO SELECT High Crown Cap Nut, #10-24, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB129)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT 3/8-16X2 BOLT SQUARE MACHINE PLAIN (3732BMQ)
- HILLMAN WOOD SCREW KIT (130280)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 300 PCS (6HX)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortmen, 4PK (T5445BA8)
- Sarjo Industries Screw & Bolt Assortments