Shop All Screw & Bolt Assortments
Sarjo Industries
Lag Bolt Assortment, Steel, 310 PCS
Mfr # FK12790
Zoro # G705127580
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Number of pieces 310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sarjo Industries
- MFR # FK12790
- Zoro # G705127580
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Lag Bolt Assortment |
System of Measurement | Inch |
Material | Steel |
Number of pieces | 310 |
Description
hex head lag bolts, zinc plated steel, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). 1/4 x 1", item refill # 1416l-50, 5/16 x 1", item refill # 3116l-50, 3/8 x 1", item refill # 3716l-25, 1/4 x 2", item refill # 1432l-35, 5/16 x 2", item refill # 3132l-25, 3/8 x 2", item refill # 3732l-20, 1/4 x 3", item refill # 1448l-25, 5/16 x 3", item refill # 3148l-20, 3/8 x 3", item refill # 3748l-15, 1/4 x 4", item refill # 1464l-20, 5/16 x 4", item refill # 3164l-15, 3/8 x 4", item refill # 3764l-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-7)
- ZORO SELECT Clevis Pin, SS, 1/4x1 L, PK10 (WWG-CLPS-150)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 3/4 InL (WWG-CLPSBPS-077)
- ROADPRO Machine Screw, Steel, Plain Finish (SST90130)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish, 170 PCS (SHCS637)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24CCC25)
- MAJOR Major: Major Mfg - LSA-1 - Locksmith Screw Assortment Kit #1 Du (MJR-LSA-1)
- Sarjo Industries Screw & Bolt Assortments