Shop All Retaining Ring Assortments
Sarjo Industries
Internal and External Retaining Ring Assortment, Phosphate Finish, 630 Pieces, 24 Sizes
Mfr # FK14350
Zoro # G605741589
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal and External
- Finish Phosphate
- Number of Sizes 24
- Includes (50) 09850; (25) 09854; (10) 09860; (50) 09902; (25) 09906; (10) 09912; (50) 09851; (25) 09855; (10) 09862; (50) 09903; (25) 09907; (10) 09914; (50) 09852; (25) 09856; (10) 09864; (50) 09904; (25) 09908; (10) 09915; (25) 09853; (25) 09858; (10) 09866; (25) 09905; (25) 09910; (10) 09917; 13-3/8 in x 9-1/4 in x 2 in Tray
- Number of pieces 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK14350
- Zoro # G605741589
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 24 |
Details
Item | Retaining Ring Assortment |
Type | Internal and External |
Number of Pieces | 630 |
Finish | Phosphate |
Includes | (50) 09850; (25) 09854; (10) 09860; (50) 09902; (25) 09906; (10) 09912; (50) 09851; (25) 09855; (10) 09862; (50) 09903; (25) 09907; (10) 09914; (50) 09852; (25) 09856; (10) 09864; (50) 09904; (25) 09908; (10) 09915; (25) 09853; (25) 09858; (10) 09866; (25) 09905; (25) 09910; (10) 09917; 13-3/8 in x 9-1/4 in x 2 in Tray |
Number of pieces | 630 |
Description
internal & external retaining rings, phosphate, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). 1/4", item refill # 09850-50, 1/2", item refill # 09854-25, 7/8", item refill # 09860-10, 1/4", item refill # 09902-50, 1/2", item refill # 09906-25, 7/8", item refill # 09912-10, 5/16", item refill # 09851-50, 9/16 ", item refill # 09855-25, 1", item refill # 09862-10, 5/16", item refill # 09903-50, 9/16", item refill # 09907-25, 1", item refill # 09914-10, 3/8", item refill # 09852-50, 5/8", item refill # 09856-25, 1-1/8", item refill # 09864-10, 3/8", item refill # 09904-50, 5/8", item refill # 09908-25, 1-1/8", item refill # 09915-10, 7/16 ", item refill # 09853-25, 3/4", item refill # 09858-25, 1-1/4", item refill # 09866-10, 7/16", item refill # 09905-25, 3/4", item refill # 09910-25, 1-1/4, item refill # 09917-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0001)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (0612KPF188)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04170.100.0030)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37025)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 25 Sizes (RCI37300STPA)
- ONDRIVES.US Retaining Ring & Spacers Set, 1/4 (GSR2500-PK)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 21 Sizes (RCX25262STPA)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 20 Sizes (JBDL20YXB25)
- G.L. HUYETT Internal and External Retaining Ring Assortment, 223 Pieces, 20 Sizes (DISP-SHHO220)
- ROTOR CLIP External Retaining Ring Assortment, Stainless Steel, Plain Finish, 9 Sizes (DISP-E100SS)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- Sarjo Industries Retaining Ring Assortments