Shop All Screw & Bolt Assortments
Sarjo Industries
Hex Head Cap Screw Bin Assortment, Stainless Steel, 1525 PCS
Mfr # FK90090
Zoro # G105102606
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Number of pieces 1525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK90090
- Zoro # G105102606
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Hex Head Cap Screw Bin Assortment |
System of Measurement | Inch |
Material | Stainless Steel |
Number of pieces | 1525 |
Description
included screws: 1/4-20 x 1/2" (50) 1/4-20 x 3/4" (50) 1/4-20 x 1" (50) 1/4-20 x 1-1/4" (25) 1/4-20 x 1-1/2" (25) 5/16-18 x 3/4" (50) 5/16-18 x 1" (25) 5/16-18 x 1-1/4" (25) 5/16-18 x 1-1/2" (25) 5/16-18 x 2" (25) 3/8-16 x 3/4" (25) 3/8-16 x 1" (20) 3/8-16 x 1-1/4" (20) 3/8-16 x 1-1/2" (15) 3/8-16 x 2" (10) 7/16-14 x 1" (15) 7/16-14 x 1-1/2" (15) 7/16-14 x 2" (10) 7/16-14 x 2-1/2" (5) 7/16-14 x 3" (5) 1/2-13 x 1-1/2" (10) 1/2-13 x 2" (10) 1/2-13 x 2-1/2" (5) 1/2-13 x 3" (5) 1/2-13 x 4" (5) included nuts: 1/4-20 (50) 5/16-18 (50) 3/8-16 (50) 7/16-14 (25) 1/2-13 (25) included washers: 1/4 flat (100) 1/4 lock (100) 5/16 flat (100) 5/16 lock (100) 3/8 flat (100) 3/8 lock (100) 7/16 flat (50) 7/16 lock (50) 1/2 flat (50) 1/2 lock (50)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 30mm L., PK100 (M39080.050.0030)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5D)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.216X80)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 8 PK (69712)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- HILLMAN 41818 Nuts & Washers Assortment - pack of 5 (5669668)
- ZORO SELECT Set Screw Assortment, 18-8 Stainless Steel, Plain Finish (JBDL24SSSS)
- AMPG Bind Post Barrel/Screw 240pc Stl Znc Kit, Steel, Zinc Plated Finish (Z4198)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish (18-8SS 72 FA)
- KREG 50PK 25BLU Pock Screw (SML-C250B-50)
- Sarjo Industries Screw & Bolt Assortments