Shop All Screw & Bolt Assortments
Sarjo Industries
Hex Head Cap Screw Assortment, Stainless Steel, 1735 PCS
Mfr # FK90093
Zoro # G505102602
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Stainless Steel
- Number of Pieces 1735
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sarjo Industries
- MFR # FK90093
- Zoro # G505102602
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Hex Head Cap Screw Assortment |
System of Measurement | Metric |
Material | Stainless Steel |
Number of Pieces | 1735 |
Description
included screws: m5 x 12 (50) m5 x 16 (50) m5 x 20 (50) m5 x 25 (50) m5 x 30 (50) m6 x 12 (50) m6 x 16 (50) m6 x 20 (50) m6 x 30 (25) m6 x 40 (25) m8 x 16 (25) m8 x 25 (25) m8 x 30 (25) m8 x 40 (25) m8 x 50 (25) m10 x 25 (20) m10 x 30 (20) m10 x 40 (15) m10 x 50 (10) m10 x 60 (10) m12 x 30 (10) m12 x 40 (10) m12 x 50 (5) m12 x 60 (5) m12 x 70 (5) included nuts: 5mm (100) 6mm (50) 8mm (50) 10mm (25) 12mm (25) included washers: 5mm flat (100) 5mm lock (100) 6mm flat (100) 6mm lock (100) 8mm flat (100) 8mm lock (100) 10mm flat (50) 10mm lock (50) 12mm flat (50) 12mm lock (50)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 50 PK (1905PK)
- MIDWEST FASTENER 7/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51152)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0125)
- ZORO SELECT 1-1/4"-7 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12005.125.0001)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA8C)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- ZORO SELECT 5/8-11X7 BLT HEX MACH. HOT DIP GALVANIZED (62112BMG)
- KREG 100PK 15 Pock Screws (SML-C150-100)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSDS)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO8FT)
- PROSOURCE Nut/Bolt Asst Blk Metric 240Pc (61466)
- Sarjo Industries Screw & Bolt Assortments