Shop All Screw & Bolt Assortments
Sarjo Industries
Carriage Bolts W/Nuts, Zinc Plated Steel, Small Drawer Assortment
Mfr # FK12780
Zoro # G905127588
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK12780
- Zoro # G905127588
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Carriage Bolts Assortment |
System of Measurement | Inch |
Material | Steel |
Description
carriage bolts with nuts zinc plated steel, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). 1/4-20 x 1", item refill # 00339-50, 00313-50, 5/16-18 x 1", item refill # 00344-25, 00314-50, 3/8-16 x 1", item refill # 00350-20, 00315-25, 1/4-20 x 2", item refill # 00342-25, 5/16-18 x 2", item refill # 00347-25, 3/8-16 x 2", item refill # 00353-20, 1/4-20 x 3", item refill # 01513-25, 5/16-18 x 3", item refill # 01516-20, 3/8-16 x 3", item refill # 01523-15, 1/4-20 x 4", item refill # 01515-20, 5/16-18 x 4", item refill # 01518-15, 3/8-16 x 4", item refill # 01525-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 100 PK (54853)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M4-0.70x5/16"-18, Steel (EZ-310-M4)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39686.025.0250)
- ZORO SELECT Flange Bolt Assortment, Steel, Black Oxide Finish (CPS1LAA9GR)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 5 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA5C)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 5 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA5)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFSMS25)
- PROSOURCE Washer S/D Scrw Hex Asst 200Pc (61450)
- KASAWARE Breakaway Screws, 20PK (KFFBR-A-ZN20)
- ZORO SELECT Black Sheet Metal Screw Asst, 420 Pc (8123)
- Sarjo Industries Screw & Bolt Assortments