Shop All Screw & Bolt Assortments
Sarjo Industries
Carriage Bolts W/Nuts, Zinc Plated Steel, Large Drawer Assortment
Mfr # FK52780
Zoro # G905127557
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK52780
- Zoro # G905127557
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Carriage Bolts Assortment |
System of Measurement | Inch |
Material | Steel |
Description
carriage bolts with nuts zinc plated steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 1/4-20 x 1", item refill # 00339-50, 00313-50, 5/16-18 x 1", item refill # 00344-25, 00314-50, 3/8-16 x 1", item refill # 00350-20, 00315-25, 1/4-20 x 2", item refill # 00342-25, 5/16-18 x 2", item refill # 00347-25, 3/8-16 x 2", item refill # 00353-20, 1/4-20 x 3", item refill # 01513-25, 5/16-18 x 3", item refill # 01516-20, 3/8-16 x 3", item refill # 01523-15, 1/4-20 x 4", item refill # 01515-20, 5/16-18 x 4", item refill # 01518-15, 3/8-16 x 4", item refill # 01525-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1032-130)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01210.062.0400)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51060.037.0300)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- KREG 50PK 25BLU Pock Screw (SML-C250B-50)
- HANDI-CHEK Set Screw Assort 400pc (DISP-SET400)
- SEACHOICE Machine Screw, Stainless Steel, Plain Finish (59431)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- ZORO SELECT 1-8X7 BOLT SQUARE MACHINE PLAIN (100112BMQ)
- SIMPSON STRONG-TIE Deck Screw Assortment, 18-8 Stainless Steel, 175 PCS (EB332WDR175)
- Sarjo Industries Screw & Bolt Assortments