Shop All Screw & Bolt Assortments
Sarjo Industries
Carriage Bolts W/Nuts, 18-8 Stainless Steel, Large Drawer Assortment
Mfr # FK57880
Zoro # G205127608
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK57880
- Zoro # G205127608
- Country of Origin United States
- Category Screw & Bolt Assortments
Details
Item | Carriage Bolts Assortment |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Description
carriage bolts with nuts 18-8 stainless steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 1/4-20 x 1", item refill # 36102-25, item refill # 33800-5, 5/16-18 x 1", item refill # 36116-20, item refill # 33801-50, 3/8-16 x 1", item refill # 36129-15, item refill # 33802-25, 1/4-20 x 2", item refill # 36105-25, 5/16-18 x 2", item refill # 36119-15, 3/8-16 x 2", item refill # 36132-10, 1/4-20 x 3", item refill # 36107-15, 5/16-18 x 3", item refill # 36122-10, 3/8-16 x 3", item refill # 36135-8, 1/4-20 x 4", item refill # 36110-10, 5/16-18 x 4", item refill # 36124-8, 3/8-16 x 4", item refill # 36137-8.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64078)
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3306000)
- STM 3/8in-16 x 4in Driver Stud, 4PK (333720PK)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- BSC PREFERRED Fastener Maintenance Assortment with 1550 Pieces 18-8 Stainless Steel (90970A350)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1NA94GR)
- KREG 100PK 15 Pock Screws (SML-C150-100)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HDAHF430)
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900010)
- MAJOR Major: LSA-3 - Locksmith Screw Assortment Kit #3 - Oversize Repair Screws (MJR-LSA-3)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- Sarjo Industries Screw & Bolt Assortments