Shop All Blind Rivets
Sarjo Industries
Blind Rivets W/Tool, Aluminum & Steel, Molded Plastic Case, 200 Pieces
Mfr # FK91040
Zoro # G505741528
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK91040
- Zoro # G505741528
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Description
200 assorted aluminum and steel rivets sizes 1/8, 5/32 & 3/16 furnished in a molded plastic case. Tool includes nosepieces for 3/32, 1/8, 5/32 & 3/16 rivets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1646)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35326)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1", PK100 (U07890.025.0100)
- ZORO SELECT Cap Nut, M5, Steel, Black Phosphate, 6 mm H, 50 PK (1041PK)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33192.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Stainless Steel Body, 250 PK (U33670.018.0063)
- GENUINE Genuine Expanding Rivet Plastic Rivet, 17111712963 (17111712963)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-66-CE)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body (10764PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Stainless Steel Body, 100 PK (SSD612SSBSLF203)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 35 PK (36266)
- Sarjo Industries Blind Rivets