Shop All Blind Rivets
Sarjo Industries
Blind Rivets, Stainless Steel, Large Drawer Assortment, 20 Items, 355 Pieces
Mfr # FK54930
Zoro # G605741527
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK54930
- Zoro # G605741527
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Description
blind rivets stainless steel, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 1/8 dia. 1/8 grip 4-2, item refill # 14351-25, 5/32 dia. 1/8 grip 5-2, item refill # 14357-20, 3/16 dia. 1/4 grip 6-4, item refill # 14363-15, 1/8 dia 1/8 grip c4-2, countersunk item refill # 14368-25, 3/16 dia 3/8 grip l6-6, large flange item refill # 14373-10, 1/8 dia. 1/4 grip 4-4, item refill # 14353-25, 5/32 dia. 1/4 grip 5-4, item refill # 14359-20, 3/16 dia. 3/8 grip 6-6, item refill # 14364-15, 1/8 dia. 1/4 grip c4-4, countersunk item refill # 14370-25, 3/16 dia. 1/2 grip l6-8, large flange item refill # 14374-10, 1/8 dia. 3/8 grip 4-6, item refill # 14355-25, 5/32 dia. 3/8 grip 5-6, item refill # 14360-20, 3/16 dia. 1/2 grip 6-8, item refill # 14365-10, 1/8 dia 1/8 grip l4-2, large flange item refill # 14371-20, 3/16 dia. 5/8 grip l6-10, large flange item refill # 14375-10, 1/8 dia. 1/2 grip 4-8, item refill # 14356-25, 3/16 dia. 1/8 grip 6-2, item refill # 14362-15, 3/16 dia. 5/8 grip 6-10, item refill # 14366-10, 1/8 dia. 1/4 grip l4-4, large flange item refill # 14372-20, 3/16 dia. 3/4 grip l6-12, large flange item refill # 14376-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK (M07660.080.0100)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (M01210.140.0050)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (B01300.025.0001)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- VALUE RIVET Blind Rivet, 500 PK (M44417)
- STANLEY Blind Rivet, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (PAA42W-1B)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U34121.015.0056)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66BSLF200)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34181.018.0064)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34122.018.0068)
- Sarjo Industries Blind Rivets