Shop All Blind Rivets
Sarjo Industries
Blind Rivets, Aluminum, Small Drawer Assortment, 20 Items, 700 Pieces
Mfr # FK14910
Zoro # G405741505
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK14910
- Zoro # G405741505
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Description
blind rivets aluminum, small drawer assortment. Tray dimensions: (13-3/8"w x 9-1/4"d x 2"h). 1/8 dia. 1/8 grip 4-2, item refill # 14398-50, 5/32 dia. 1/8 grip 5-2, item refill # 14404-50, 3/16 dia. 1/4 grip 6-4, item refill # 14410-25, 1/8 dia 1/8 grip c4-2, countersunk item refill # 14414-50, 3/16 dia 3/8 grip l6-6, large flange item refill # 14418-15, 1/8 dia. 1/4 grip 4-4, item refill # 14400-50, 5/32 dia. 1/4 grip 5-4, item refill # 14406-50, 3/16 dia. 3/8 grip 6-6, item refill # 14411-25, 1/8 dia. 1/4 grip c4-4, countersunk item refill # 14415-50, 3/16 dia. 1/2 grip l6-8, large flange item refill # 14419-15, 1/8 dia. 3/8 grip 4-6, item refill # 14402-50, 5/32 dia. 3/8 grip 5-6, item refill # 14407-25, 3/16 dia. 1/2 grip 6-8, item refill # 14412-25, 1/8 dia 1/8 grip l4-2, large flange item refill # 14416-50, 3/16 dia. 5/8 grip l6-10, large flange item refill # 14420-10, 1/8 dia. 1/2 grip 4-8, item refill # 14403-50, 3/16 dia. 1/8 grip 6-2, item refill # 14409-25, 3/16 dia. 5/8 grip 6-10, item refill # 14413-25, 1/8 dia. 1/4 grip l4-4, large flange item refill # 14417-50, 3/16 dia. 3/4 grip l6-12, large flange item refill # 14421-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (39951)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.100.0040)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6400 PK (B26660.013.0100)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U08200.031.0100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK (CD44BS)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 2000 PK (ADA84)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33610.018.0063)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABS-812)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.531 in L, Stainless Steel Body, 500 PK (SSDSSC64)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK (U34180.018.0610)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Steel Body, 1000 PK (SD32BS)
- Sarjo Industries Blind Rivets