Shop All Blind Rivets
Sarjo Industries
Blind Rivet, Large Flanged Head, Stainless Steel Body
Mfr # FR54930
Zoro # G605741565
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FR54930
- Zoro # G605741565
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Stainless Steel |
Description
blind rivets, entire refill contents. 1/8 dia. 1/8 grip 4-2, item refill # 14351-25, 5/32 dia. 1/8 grip 5-2, item refill # 14357-20, 3/16 dia. 1/4 grip 6-4, item refill # 14363-15, 1/8 dia 1/8 grip c4-2, countersunk item refill # 14368-25, 3/16 dia 3/8 grip l6-6, large flange item refill # 14373-10, 1/8 dia. 1/4 grip 4-4, item refill # 14353-25, 5/32 dia. 1/4 grip 5-4, item refill # 14359-20, 3/16 dia. 3/8 grip 6-6, item refill # 14364-15, 1/8 dia. 1/4 grip c4-4, countersunk item refill # 14370-25, 3/16 dia. 1/2 grip l6-8, large flange item refill # 14374-10, 1/8 dia. 3/8 grip 4-6, item refill # 14355-25, 5/32 dia. 3/8 grip 5-6, item refill # 14360-20, 3/16 dia. 1/2 grip 6-8, item refill # 14365-10, 1/8 dia 1/8 grip l4-2, large flange item refill # 14371-20, 3/16 dia. 5/8 grip l6-10, large flange item refill # 14375-10, 1/8 dia. 1/2 grip 4-8, item refill # 14356-25, 3/16 dia. 1/8 grip 6-2, item refill # 14362-15, 3/16 dia. 5/8 grip 6-10, item refill # 14366-10, 1/8 dia. 1/4 grip l4-4, large flange item refill # 14372-20, 3/16 dia. 3/4 grip l6-12, large flange item refill # 14376-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 1/2in X 6in A307 Grade A Hot Dip Galvanized Steel 15PK (9057168)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK (37565)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- MIDWEST FASTENER M3-0.50 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51531)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34131.012.0044)
- ILC Replacement for Ezgo / Cushman / Textron Rivet - 1/4 X 1/2 Inches FOR GAS TXT Freedom 2017 Golf Cart (RIVET - 1/4 X 1/2` FOR GAS TXT FREEDOM 2017 GOLF)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia. (AJXA1622)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (FPC88A-100)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33191.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (9053PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33190.018.0063)
- Sarjo Industries Blind Rivets