Shop All Blind Rivets
Sarjo Industries
Blind Rivet, Large Flanged Head, Aluminum Body
Mfr # FK54910
Zoro # G505741573
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FK54910
- Zoro # G505741573
- Country of Origin United States
- Category Blind Rivets
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Description
blind rivets aluminum, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). 1/8 dia. 1/8 grip 4-2, item refill # 14398-50, 5/32 dia. 1/8 grip 5-2, item refill # 14404-50, 3/16 dia. 1/4 grip 6-4, item refill # 14410-25, 1/8 dia 1/8 grip c4-2, countersunk item refill # 14414-50, 3/16 dia 3/8 grip l6-6, large flange item refill # 14418-15, 1/8 dia. 1/4 grip 4-4, item refill # 14400-50, 5/32 dia. 1/4 grip 5-4, item refill # 14406-50, 3/16 dia. 3/8 grip 6-6, item refill # 14411-25, 1/8 dia. 1/4 grip c4-4, countersunk item refill # 14415-50, 3/16 dia. 1/2 grip l6-8, large flange item refill # 14419-15, 1/8 dia. 3/8 grip 4-6, item refill # 14402-50, 5/32 dia. 3/8 grip 5-6, item refill # 14407-25, 3/16 dia. 1/2 grip 6-8, item refill # 14412-25, 1/8 dia 1/8 grip l4-2, large flange item refill # 14416-50, 3/16 dia. 5/8 grip l6-10, large flange item refill # 14420-10, 1/8 dia. 1/2 grip 4-8, item refill # 14403-50, 3/16 dia. 1/8 grip 6-2, item refill # 14409-25, 3/16 dia. 5/8 grip 6-10, item refill # 14413-25, 1/8 dia. 1/4 grip l4-4, large flange item refill # 14417-50, 3/16 dia. 3/4 grip l6-12, large flange item refill # 14421-10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 5mm, PK100 (M07800.040.0005)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00292)
- FASTENMASTER Lag Screw, #15, Hex (LHOG015)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 1.051 in L, Rubber, 10 PK (347112/388)
- VALUE RIVET Blind Rivet, 500 PK (M44117)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66BSLF200)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-814)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABI-64-CE)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U34133.018.6264)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 50 PK (53961)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34129.018.6467)
- Sarjo Industries Blind Rivets