Shop All Tamper-Resistant Screws
Sarjo Industries
#10 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish
Mfr # FR51820
Zoro # G605127529
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Thread Size #10
- Fastener Length 1/2 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sarjo Industries
- MFR # FR51820
- Zoro # G605127529
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10 |
Fastener Length | 1/2 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Description
tamper resistant spanner screws, pan head & flat head, sheet metal & machine, 18-8 stainless steel, entire refill contents. 6 x 1/2", item refill # 40157-25, 8 x 1", item refill # 40168-25, 6-32 x 1/2", item refill # 40010-25, 8-32 x 1", item refill # 40023-25, 6 x 1/2", item refill # 40206-25, 8-32 x 1/2", item refill # 40092-25, 6 x 3/4", item refill # 40159-25, 8 x 1-1/2", item refill # 40170-25, 6-32 x 1", item refill # 40013-25, 10-24 x 1/2", item refill # 40042-25, 8 x 3/4", item refill # 40215-25, 8-32 x 1", item refill # 40095-25, 8 x 1/2", item refill # 40165-25, 10 x 3/4", item refill # 40176-25, 8-32 x 1/2", item refill # 40020-25, 10-24 x 1", item refill # 40045-25, 6-32 x 1/2", item refill # 40079-25, 10-24 x 1", item refill # 40121-25, 8 x 3/4", item refill # 40167-25, 10 x 1", item refill # 40177-25, 8-32 x 3/4", item refill # 40022-25, 1/4-20 x 1", item refill # 40061-25, 6-32 x 1", item refill # 40082-25, spanner bits, #6 dri168-1, #8 dri170-1, #10 dri172-1, 1/4 dri176-1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33191.012.0042)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV5)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91490)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (#0130)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91500)
- TAMPER-PRUF SCREWS 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121380)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22330)
- TAMPER-PRUF SCREWS 3 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (151438)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81160)
- Sarjo Industries Tamper-Resistant Screws