Shop All Exit Devices
Sargent
Vertical Rod w/Trim, Grade 1, 80 Series
Mfr # 8713F LHR 32D
Zoro # G4600005
product price: $1,931.99
/ea
Free Shipping & Returns
$1,931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 80
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8713F LHR 32D
- Zoro # G4600005
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Details
Series | 80 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Left Hand Reversible |
Finish | Stainless Steel |
Fire Rated | Yes |
Item | Vertical Rod |
Standards | 2008, ANSI/BHMA 156.3 |
Grade | 1 |
Type | Vertical Rod |
ADA Compliant | ADA Compliant |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Green Circle Certified |
Description
Vertical Rod, Exit Device, Grade 1, Stainless Steel Finish, Door Width 33 in to 36 in, Series 80, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, ADA Compliant, Yes, Standards 2008, ANSI/BHMA 156.3, Type Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 3 in. H x 12 in. L Wall Plate Holder, Bright Silver (SW-123S)
- PEDESTAL PRO Outdoor Housing, 14"H, 8"W, 11 lb. (Portra-CS-8x14-E)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2701 x 690)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS26D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin B (8813F 4)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- SARGENT CVR Exit Device, Metal Door, 48" x 84", US32D, LHR (MD8610G LHR 32D)
- SARGENT Grade 1 Rim Exit Device, Wide Stile Pushpad, 36-in Fire-Rated Device, Exit Only, Electric Latch Retr (125556-8810F 32D)
- GAAB Crossbar Exit Device (GAB-T290-04B)
- Sargent Exit Devices