Shop All Exit Devices
Sargent
Surf. Vert. Rod, StainlessSteel, Serie8700
Mfr # 8713F RHR 32D
Zoro # G8693483
product price: $1,873.99
/ea
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 8700
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8713F RHR 32D
- Zoro # G8693483
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 33 in |
Door Height - Maximum | 120 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 36 in, Series 8700, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant, Lockset Function Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Storm Door Chain and Spring, Aluminum Finish (Single Pack) (MP5026)
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- ELESA Bridge handle, EBR.150-8-C1 (EBR.)
- KIPP Spring Plunger Intensified Spring Force D=M04 L=10, Steel, Comp: Ball Steel (K0315.204)
- SARGENT Mortise Exit Device, 36", US32D, RHR (8910F RHR 32D)
- SARGENT Grade 1 Rim Exit Device, Wide Stile Pushpad, 36-in Fire-Rated Device, Exit Only, Electric Latch Retr (125556-8810F 32D)
- SARGENT Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, (16-8504F 10B)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin B (8813F 4)
- SARGENT Rim, Exit Device, Heavy Duty, Grade 1 (8888F 32D)
- SARGENT Vertical Rod w/Trim, Grade 1, 80 Series (8713F LHR 32D)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- Sargent Exit Devices