Shop All Electric Strikes
Sargent
SDC SDC Electric Strikes
Mfr # 55-AD8610F RHR 32D
Zoro # G010046385
product price: $2,569.99
/ea
Free Shipping & Returns
$2,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Height 15"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 55-AD8610F RHR 32D
- Zoro # G010046385
- UPC # 197163214853
- Country of Origin Mexico
- Category Electric Strikes
Dimensions
Height | 15" |
Width | 6" |
Length | 7.5" |
Details
Grade | Grade 1 |
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Fire Rated | No |
Includes | Concealed Vertical Rod Exit Devices |
For Use With | 8600 Series Concealed Vertical Rod Exit Devices |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 120 in. Door Height, Exit Only, Request to Exit Switch, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Durban Anthracite 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0290)
- KABA Kaba: Simplex LL1011-26D Pushbutton Lock - LH & LHR Doors Satin Chrome (KABA-LL101126D41)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049 AL)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- STANLEY SECURITY Electrified Door Hinge with Concealed Bearing (CECB179-66 4-1/2X4-1/2 26D)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-04 L2)
- VON DUPRIN 6100 Series Elc Strike, Fire Rated, US32D, 9" FP, 12 VDC, 3/4" Throw (6112 12V 32D)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6211WF 24V US32D CON)
- HES Electric Strike Faceplate, HES 5000 Series (503 630)
- HES Spacer PlateHES 9500/9600 Series (9400/9500/9600-108)
- Sargent Electric Strikes