Shop All Electromagnetic Lock Activation Devices
Sargent
Sargent lock Case Elec NFS 24V
Mfr # 8271-24V 26D
Zoro # G1970160
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Electrical/Mechanical Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8271-24V 26D
- Zoro # G1970160
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Sargent lock Case Elec NFS 24V |
ADA Compliant | No |
Electrical/Mechanical | Electrical |
Description
Sargent lock Case Elec NFS 24V, Electrical, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Stop, Door Mount, Plated (19-143SN)
- PAWLING Outside Corner Guard, Champagne, 9/20"W X 96"H (WC-101-0-313)
- KABA ILCO Deburring Brush, Nylon Material (D934958ZR Brush)
- PHIFER Fiberglass Improved Visibility Insect Screening, 72 x 100', Black, 18x18 Mesh, One Roll (3044527)
- SARGENT Sargent Full Size Rem Core Satin Silver (6300 LA 15)
- SARGENT Sargent lock Case Elec NFS 24V RX (RX-8271-24V 26D)
- SARGENT Sargent lock Case Elec FS 24V (8270-24V 26D)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8)
- NORTON CO 6000 Operator Single Door, Standard Duty To 180 Degree, Double Lever Arm/Push Side (6031 689)
- BEA Square Switch, Square, 6in. (10PBS61)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- Sargent Electromagnetic Locking Systems