Shop All Electromagnetic Lock Activation Devices
Sargent
Sargent lock Case Elec FS 24V
Mfr # 8270-24V 26D
Zoro # G1970179
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mortise Lockset
- ADA Compliant No
- Electrical/Mechanical Electrical
- Performance Grade 1
- Keyway Type LA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8270-24V 26D
- Zoro # G1970179
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Strike Plate Lip Length | 4 7/8 in |
Details
Item | Mortise Lockset |
Product Type | Mortise Lockset |
ADA Compliant | No |
Electrical/Mechanical | Electrical |
Performance Grade | 1 |
Keyway Type | LA |
Lockset Type | Electrical |
Standards | ANSI A156.13, UL and cUL Listed |
Voltage | 24V DC |
Number of Keys | 2 |
Door Thickness - Maximum | 1 3/4 in |
Number of Pins | 6 |
Latch Bolt/Dead Bolt | Dead Bolt, Latch Bolt |
Features | 10 yr Warranty, Thru-Bolted Lever Trim |
ANSI Grade | 1 |
Key Type | Keyed Different |
Trim Style | Escutcheon |
Hand Orientation | Non-Handed |
Strike Type | ASA |
Lockset Handle Type | Push/Pull Lever |
ANSI/BHMA Finish | Satin Chromium-Plated |
Fire Rating | 3 hr |
Description
Mortise Lockset, Electrical, 24V DC, Trim Style Escutcheon, Strike Type ASA, Keyway Type LA, Number of Keys 2, Standards ANSI A156.13, UL and cUL Listed, Features 10 yr Warranty, Thru-Bolted Lever Trim, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 3 In., PK4 (R3177)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Bright Brass Single Pack (J 4630)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- SARGENT Sargent Full Size Rem Core Satin Silver (6300 LA 15)
- SARGENT Sargent lock Case Elec NFS 24V RX (RX-8271-24V 26D)
- SARGENT Sargent lock Case Elec NFS 24V (8271-24V 26D)
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- NUMERIS BY DIGILOCK Numeris Charging Locker 5G Manager Key/Power Jumper Combo (KEY-NM-MGR-00-01)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- Sargent Electromagnetic Lock Activation Devices