Shop All Door Closer Parts
Sargent
Sargent Door Closer Parts
Mfr # 915 LHR 26D
Zoro # G210049971
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Finish Satin Chrome
- For Use With Sargent Door Closer Parts
- Includes Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 915 LHR 26D
- Zoro # G210049971
- UPC # 197163256266
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Satin Chrome |
Finish | Satin Chrome |
For Use With | Sargent Door Closer Parts |
Includes | Exit Device Parts |
Description
Mortise Lock Body, 83/89/9915 Exit Device 83/89/9913 w/Lever Trim, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Square Corner Latch, Grade 2, Satin Chrome (280NX26D)
- STRYBUC 14in Tilt Tube Balance (83-14R)
- HANGMAN Black Double Headed Bear Claw Screw Hanger with Drywall Anchors 1-1/4" length 6pk (BCDSS6)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 8" (8SBCS5)
- SARGENT Parallel Arm Bracket, Unfinished (125 VF EN)
- RIXSON LH 180 Offset Shallow Depth Door Closer (C00000051L4BABA)
- LCN Drop Plate, Slvr, 12-1/4 in. L (4110-18 AL)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- LCN 4110-18 LTBRZ Door Closer Mounting Plates (4110-18 691)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- CORBIN RUSSWIN Door Closer Parallel Arm Bracket, 689 Aluminum (188F41-8-689)
- Sargent Door Closers & Accessories