Shop All Exit Devices
Sargent
Rim, Exit Only Exit Device
Mfr # 3828F EN
Zoro # G4549413
original price:
$660.01
36% off
new price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 30
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 33 in to 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 3828F EN
- Zoro # G4549413
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 33 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Details
Series | 30 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Lacquer |
Fire Rated | No |
Item | Rim |
Performance | Standard Duty |
ADA Compliant | ADA Compliant |
Grade | 1 |
Standards | ANSI/BHMA 156.3 |
Lockdown Type | Cylinder Dogging |
Type | Rim |
Color | Silver |
Description
Rim, Exit Device, Cylinder Dogging, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 33 in to 36 in, Series 30, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA 156.3, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 99" Bottom Width x 102 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X99)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1555)
- FROST KING EXPANDING FOAM TAPE 1" X 13FT (EF41)
- M-D STAIR EDGE CINCH BRN 36"" (43311)
- SARGENT Mortise Exit Device, 36", US32D, RHR (8910F RHR 32D)
- SARGENT Rim ExitDevice, StainlessSteel, Series8800 (8804F 32D)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- SARGENT Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 48-in Device, Exit Only, Hex Key D (AD8410G LHR 32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, L Lever with Escutcheon, (5556-8813F ETL RHR 32D)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- Sargent Exit Devices