Shop All Keyed Entry Door Knobs
Sargent
Push Pull Paddle, Grade 1, SS, HP Series
Mfr # 28-HPU65 ALP 32D RH
Zoro # G3950392
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HP
- Visual Indicator Message No Message
- Product Type Mechanical Exit Device Trim
- Outside Trim Type Push/Pull
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28-HPU65 ALP 32D RH
- Zoro # G3950392
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Overall Width | 5 1/4 in |
Overall Length | 7 1/4 in |
Length - Maximum | 6 in |
Description
Push/Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Right Hand, HP Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 7 1/4 in, Overall Width 5 1/4 in, Grade 1, Standards ICC A117.1 Compliant, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Style Tubular, Features Privacy Lock Function, Cylinder Single, Type Tubular Lock, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAR Latching Door Edge Guard, 1-3/4"W X 96"H (EG308-002-630)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR141 Privacy Roun (PV.ROU.TRR.141)
- STERLING SEAL & SUPPLY 380 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A380X6)
- EKENA MILLWORK 3"W x 96"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X96TRBL)
- SARGENT Storeroom Cylindrical Lock Grade 2 with L Lever and L Rose and ASA Strike and LA Keyway Satin Chrome (287G04LL26D)
- SARGENT Cylindrical Lock, 28-6U15 OB 26D (28-6U15 OB 26D)
- SARGENT Office Cylindrical Lock Grade 1 with B Knob and L Rose and ASA Strike and LA Keyway Satin Stainless (288XG05LB32D)
- SARGENT Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead (28-6G37 OB 26D)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- SARGENT Cylindrical Lock, 28LC-65G05 KL 26D (28LC-65G05 KL 26D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D CS)
- Sargent Door Locks and Deadbolts