Shop All Push & Pull Sets
Sargent
Push Pull Paddle, Grade 1, SS, 8200 Series
Mfr # LC-8204 BHL 32D
Zoro # G3950480
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Style Lever
- ADA Compliant Yes
- Standards BHMA
- Features Storeroom or Closet Lock Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # LC-8204 BHL 32D
- Zoro # G3950480
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Overall Width | 4 3/32 in |
Overall Length | 7 1/4 in |
Description
Lockset Grade 1, Style Lever, Lockset Finish Satin Stainless Steel, Standards BHMA, ADA Compliant Yes, Cylinder Core Type Single, Features Storeroom or Closet Lock Function, Item Push Pull Paddle, Series 8200, Strike Type Storeroom or Closet Lock Function, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 RH)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- PRIME-LINE Prime-Line Keyed Mortise Replacement Lock Assembly, (E 2294)
- PRIMELINE TOOLS Patio Door Handle Set, Unfinished (C 1032)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- L E JOHNSON 72" By Dr Hdwe Set (1166G722)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- ALARM LOCK Spacer for 1-3/8in Door (S6072)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- Sargent Door Accessories