Shop All Electromagnetic Lock Power Supplies
Sargent
Power Supply, 2A, 24VDC, 110/120VAC
Mfr # 3540
Zoro # G3768628
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- For Use With Electric Devices
- Batteries Required Batteries Required
- Finish Satin Chrome
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 3540
- Zoro # G3768628
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Overall Height | 8 3/4 in |
Enclosure Height | 8 3/4 in |
Overall Length | 1 in |
Enclosure Width | 1 in |
Overall Width | 1 in |
Enclosure Depth | 1 in |
Details
Item | Power Supply |
Sub-Category | Power Supply: Wall Mount |
For Use With | Electric Devices |
Batteries Required | Batteries Required |
Finish | Satin Chrome |
Standards | UL Listed |
Material | Metal |
Voltage Output | 24V DC |
Input Voltage | 110/120V AC |
Output Current (Amps) | 2A |
Number of Outputs | 4 |
Type | Power Supply/Charger |
Voltage | 24V DC |
Product Type | Power Supply |
Description
Power Supply, Type Power Supply/Charger, Material Metal, Finish Satin Chrome, Batteries Required Yes, Number of Outputs 4, Input Voltage 110/120VAC, Voltage Output 24VDC, Output Current (Amps) 2A, Standards UL, For Use With Electric Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT W-50-C-U)
- ZORO SELECT Cover Plate, O.D. 2-3/4 In., Chrome PK2 (2MDJ6)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70013)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- ALTRONIX Power Supply 12VDC @ 3.5A Or 24VDC @ 3A (AL400ULX)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- ALTRONIX Power Supply 24VDC @ 10A (SMP10C24X)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- Sargent Electromagnetic Lock Power Supplies