Shop All Passage Door Handles
Sargent
Passage Escutcheon Lever, 700 Series
Mfr # 715-8 ETL RHRB 26D
Zoro # G4551504
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series 700
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 715-8 ETL RHRB 26D
- Zoro # G4551504
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Description
Lever, Mechanical Exit Device Trim, Door Handing Right Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, Satin Chrome Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Passage, Grade 1, ADA Compliant Yes, Type Passage Only, No Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 1 ID, 1 3/8 Dia, PK25 (3MPT2)
- RICHELIEU 3 in Butt Hinge Marker (BM820R)
- STOCKCAP ASA Flange Covers-750-14-0.065-701-19-YELLOW, 10PK (842434)
- BRADY Lockout Cable, 8 ft. L (65319)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Satin Chrom (SRG-28-10U15-LL-26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNB 26D)
- SARGENT Grade 1 Passage or Closet Mortise Lock, J - Lever, LE1 - Escutcheon, Field Reversible, ASA Strike, S (8215 LE1J 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Passage Lever, Satin Brass (LN101 SB)
- Sargent Door Lever Locksets