Shop All Passage Door Handles
Sargent
Passage Escutcheon Lever, 700 Series
Mfr # 715-8 ETL RHRB 10B
Zoro # G4571113
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish 10B Dull
- Series 700
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 715-8 ETL RHRB 10B
- Zoro # G4571113
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Fits Stile Width | 4 1/2 in |
Details
Outside Trim Type | Lever |
Item | Passage Escutcheon Lever |
Grade | 1 |
Finish | 10B Dull |
Series | 700 |
Fire Rated | Yes |
For Door Thickness | 1 3/4 in |
Color | Bronze |
Door Handing | Right Hand Reversible |
Type | Passage Only, No Cylinder |
ADA Compliant | Yes |
Application | Passage |
Visual Indicator Message | No Message |
Description
Lever, Passage Escutcheon Lever, Door Handing Right Hand Reversible, 700 Series, Fire Rated Yes, Color Bronze, 10B Dull Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Passage, Grade 1, ADA Compliant Yes, Type Passage Only, No Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Cam Lock, White, 12"W x 12"H (TM-1212CW)
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 100 (9691TFC102)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 10PK (CX189-10PACK)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (5X4 1/2 T4A3786 26D)
- SARGENT 7U15LL26D Passage Cylindrical Lock Grade 2 with L Lever and L Rose with T Strike Satin Chrome (7U15LL26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Satin Chrom (SRG-28-10U15-LL-26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LB 26D)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- Sargent Passage Door Handles