Shop All Door Closer Parts
Sargent
Parallel Arm Bracket, Unfinished
Mfr # 125 VF EN
Zoro # G5223519
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Parallel Arm Bracket
- Color Gray
- Finish Unfinished
- Includes Stop Arm
- Standards ANSI/BMHA A156.4, BHMA, UL and cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 125 VF EN
- Zoro # G5223519
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | Up to 48 in |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Details
Item | Parallel Arm Bracket |
Accessory Type | Parallel Arm Bracket |
Color | Gray |
Finish | Unfinished |
Includes | Stop Arm |
Standards | ANSI/BMHA A156.4, BHMA, UL and cUL Listed |
Projection from Wall | 2 1/4 in |
Mounting Hardware | Included |
ADA Compliant | Yes |
Includes Hardware | Hardware Included |
Product Type | Parallel Arm Bracket |
Compatible Brand | Sargent |
Projection | 2 1/4 in |
Spring Type | Adjustable |
ANSI/BHMA Finish | Unfinished |
Description
Parallel Arm Bracket, Finish Unfinished, Color Gray, Includes Stop Arm, Standards ANSI/BMHA A156.4, BHMA, UL and cUL Listed, ADA Compliant Yes, Exterior Door Width Up to 48 in, Mounting Hardware Included, Projection from Wall 2 1/4 in, Spring Size Adjustable 1 to 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 5/8 in (C8054-C346A-14A)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (MR02)
- HARDWARE RESOURCES 2"x2"x5/8" Zinc Universal Angle Bracket (9013)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (132 X 70C.32D)
- LCN Track Bumper, Silver, Aluminum, 2 in. L (2030-169)
- CORBIN RUSSWIN Door Closer Bracket, Parallel Hold-Open, 690 Dark Bronze (509F49-8-690)
- GLOBAL DOOR CONTROLS Storefront Door Closer Drop Plate In Aluminum (DP-1214-AL)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- NORTON DOOR CONTROLS Drop Plate, Unfinished (7786 x 689)
- KASON Hydraulic Door Closer, 1-1/8" Offset (11092000008)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- Sargent Door Closer Parts