Shop All Keyed Entry Door Handles
Sargent
Office or Entry Mortise Lock, LN Rose, J Lever, LFIC Prep Less Core, Satin Chrome
Mfr # 60-8205 LNJ 26D
Zoro # G809951425
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Cylinder Core Type Sargent LFIC Less Core
- Weight 6.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 60-8205 LNJ 26D
- Zoro # G809951425
- UPC # 840067668146
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 5.625 in |
Length | 9.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Sargent LFIC Less Core |
Weight | 6.1 lb |
Features | Complete Lock |
Fire Rated | 2 Hours {B} |
Material | Brass or Bronze |
Type | Mortise Lock |
Description
Office or Entry Mortise Lock, LN Rose, J Lever, LFIC Prep Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Passage, Stainless (LD4513532D41)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH4W4545 613 CH-BB79)
- ZORO SELECT Brown Viton O-Ring, Dash 206, PK25 (ZUSAVB75206)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- SARGENT 8200 Series Mortise Lock Mechanical, Office or Entry, Lock to accept SFIC Core, LN Trim B Rose, Sati (SRG-70-8205-LNB-26D)
- SARGENT Grade 1 Office or Entry Mortise Lock, J - Lever, LN - Rose, ASA Strike, Satin Chrome (8255 LNJ 26D)
- SARGENT Cylindrical Lock, 28-11U15 LL 26D (28-11U15 LL 26D)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LL 26D)
- SARGENT Mortise Lockset, Storeroom, 8200 Series (60-8204 LNP 26D)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNB 26D)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06A 626 C123)
- Sargent Door Locks and Deadbolts