Shop All Door Strikes
Sargent
Norton Norton Drop Plates & Brackets
Mfr # 8513F ETL RHR 32D
Zoro # G310047693
product price: $2,419.99
/ea
Free Shipping & Returns
$2,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Length 7.5"
- Width 6"
- Color Satin Stainless Steel
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8513F ETL RHR 32D
- Zoro # G310047693
- UPC # 197163211722
- Country of Origin Mexico
- Category Door Strikes
Dimensions
Length | 7.5" |
Width | 6" |
Depth (In.) | 18" |
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36 in. Device, Classroom Function, L Lever with Escutcheon, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Deadbolt w/Thumbturn, Satin Chrome (D291 X 626)
- DON-JO 3" x 11" Latch Protector for Outswing Doors (LP211SL)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL30)
- SARGENT Deadbolt, Satin Chrome, Black (649 BLACK)
- DELTANA Full Lip Strike Plate Black (FLSP335U19)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Strikes 10001613134 (10001613134)
- HES 1006 STRIKE KIT LATCH ONLY SATIN STAINLESS STEEL (HES-1006CLB)
- PRIME-LINE Two Piece Adjustable Door Strike, Chrome Plated Single Pack (U 10278)
- DELTANA Extended Lip Strike Plate, 2-1/4 x 2 in Paint Black (SPE200U19)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10001626 (10001626)
- Sargent Door Accessories