Shop All Door Closer Arms
Sargent
Norton Norton Closer Arms & Tracks
Mfr # 68-4420
Zoro # G710053645
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- For Use With Sargent Door Closer Parts
- Includes Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 68-4420
- Zoro # G710053645
- UPC # 197163255375
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Grey |
Color | Grey |
For Use With | Sargent Door Closer Parts |
Includes | Exit Device Parts |
Description
Chassis Asy 59-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW3)
- LCN Drop Plate, For Low Ceiling, 12-1/4 in. L, (4040XP-18G AL)
- DANCO 1-3/8 in. D X 1-1/4 in. D Rubber O-Ring (35712B)
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- LCN 9540-3077 RH ANCLR Door Closer Arms (9540-3077 RH 628)
- LCN 5010 Series Arm Interior and Exterior Statuary Bronze (50103049STATLH)
- DORMA Door Closer Arms (MOD PH 689)
- LCN 4040XP-3077 BRASS Door Closer Arms (4040XP-3077 696)
- LCN 1450-3077/PA AL Door Closer Arms (1450-3077/PA 689)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3049CNSAL)
- Sargent Door Closer Arms