Shop All Exit Device Accessories
Sargent
Night Latch Key Retracts Latchbolt
Mfr # 28K-LL-26D
Zoro # G4571497
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Night Latch Key Retracts Latchbolt
- Series 30
- Door Handing Non-handed
- Finish Painted
- Outside Trim Type Thumbpiece Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 28K-LL-26D
- Zoro # G4571497
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Fits Stile Width | 4 1/2 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Description
Thumbpiece Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Non-Handed, 30 Series, Painted Finish, Key Type Keyed Different, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Features Key-in-Lever Retracts Latch Bolt, Type Night Latch Key Retracts Latchbolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1835SCDM-213)
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - White Oak (12"W x 48"L) (011248104WK1)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- NATIONAL HARDWARE CUP HOOK WHT 1IN 30PK (N119-728)
- SARGENT M56AF Electric Latch Retraction Motor Kit for F Size Exit Device Rail (M56AF)
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- VON DUPRIN Cup 968201 (968201)
- VON DUPRIN Nut 050526 (050526)
- VON DUPRIN VONDUPRINOLD STYLE HEX DOGGING KIT, 98/99, PRE AUG 1997, NON FINISHED (VON-050709)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- VON DUPRIN Wedges 090020 (090020)
- Sargent Exit Device Accessories