Sargent

Mortise Lockset, Storeroom, 8200 Series


product price: $754.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Handle Type Lever
  • Lockset Function Closet, Storeroom
  • Lockset Grade 1
  • Style Curved Lever with Return
  • Required Door Thickness 1-3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Strike Plate Height 4 7/8 in
Strike Plate Lip Length 1 1/4 in

Description

Mortise Lockset, 8200 Series, Fire Rated 3 hr., Satin Chrome Finish, Grade 1, Standards ANSI/BHMA A156.12, Features Prepped for Sargent LFIC/Less Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.