Shop All Passage Door Handles
Sargent
Mortise Lockset, Mechanical, Passage
Mfr # 8215 BHW 32D RH
Zoro # G5935391
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With Metal or Wood Doors
- Includes (6) Lobe Head Security Screws, Complete Lock, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 8215 BHW 32D RH
- Zoro # G5935391
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style BHW, Lockset Finish Satin Stainless Steel, Keyway Type Not Keyed, Key Type Not Keyed, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Conventional, Features Right Hand, For Use With Metal or Wood Doors, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- CODEL DOORS 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 66mm ID, PK10 (ZUSAH2.5X66)
- ZORO SELECT 3/4 in W x 72 in H Black Enamel Continuous Hinge (1CBE6)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Satin Chrom (SRG-28-10U15-LL-26D)
- SARGENT Passage Escutcheon Lever, 700 Series (715-8 ETL RHRB 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- SARGENT 7U15LL26D Passage Cylindrical Lock Grade 2 with L Lever and L Rose with T Strike Satin Chrome (7U15LL26D)
- KWIKSET SN Milan Passage Lever (154MIL RDT 15 6AL RCS)
- Sargent Passage Door Handles