Shop All Door Bolt Locks
Sargent
Mortise Lock, Push/Pull, Passage
Mfr # SG-8215ALP-32D LHR
Zoro # G2864185
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Stainless Steel
- Backset 2 3/4 in
- Location Type Healthcare, Institutional
- Key Type Not Keyed
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SG-8215ALP-32D LHR
- Zoro # G2864185
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/8 in |
Strike Plate Width | 1 1/8 in |
Description
Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Antimicrobial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 18 In Drawer Slides (Pair) Pr (AH 7600-18)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- LAUREY 1 3/8" Porcelain Knob, Bouquet Design (1442)
- PRIME-LINE Lock Cylindr 5Pin 2Keys (E 2000)
- SARGENT Mortise Double Cylinder w/ Interior Thumbturn Deadbolt, LA Keyway, 26D (4878 26D)
- SARGENT Mortise DoubleCylinder Deadbolt, Mortise SFIC Housing Less Core, US26D (70-4875 26D)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- SARGENT Mortise Classroom Deadbolt, Mortise Conventional LA Keyway, US26D (4877 26D)
- DELTANA Flush Bolt, Zinc Bright Brass 7" (7FBZ3)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- ADAMS RITE AdamsRite: THRESHOLD BOLT TWO POINT, ADD ON TO MS1850 FOR TWO POINT LOCK SYSTEM (ADR-4015-18-IB)
- Sargent Door Locks and Deadbolts