Shop All Door Bolt Locks
Sargent
Mortise Lock, Push/Pull, Entrance/Office
Mfr # SG-8255ALP-32D RH W INSIDE TURN PIECE
Zoro # G2864051
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Stainless Steel
- Backset 2 3/4 in
- Location Type Healthcare, Institutional
- Key Type Keyed Different
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SG-8255ALP-32D RH W INSIDE TURN PIECE
- Zoro # G2864051
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/8 in |
Description
Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Office, ADA Compliant Yes, Features Antimicrobial Coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim Cylinder Tailpiece 2-3/8", SFIC LIFIC (ILCO-862A-00-10)
- ZORO SELECT 2 5/16 in W x 6 in H zinc plated Strap Hinge (4PB42)
- PRIME-LINE Diecast Cam Action Window Sash Lock with Alignment Lugs, White 1 Set (F 2554)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- SARGENT Mortise Classroom Deadbolt, Mortise Conventional LA Keyway, US26D (4877 26D)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- SARGENT Mortise Double Cylinder w/ Interior Thumbturn Deadbolt, LA Keyway, 26D (4878 26D)
- SARGENT Mortise DoubleCylinder Deadbolt, Mortise SFIC Housing Less Core, US26D (70-4875 26D)
- TRIMCO Surface Bolt Dark Bronze Powder Coat 6" (4876.613)
- EMTEK Oil Rubbed Bronze Bolt 8511US10B (8511US10B)
- SCHLAGE LFIC Cylindr Housing wth Core, C123Keyway (23-030C123 626)
- Sargent Door Locks and Deadbolts